Zoro Homepage

Vero Bathroom Sink 0454100000 White

  • Mfr # 0454100000

  • Zoro # G7954263


product price: $938.99
/ea
Free Shipping & Returns

Key Features

Overall Length
39 3/8 in
Overall Width
18 1/2 in
Overall Height
6 7/8 in
Weight
61.95 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0454100000
Zoro #
G7954263
UPC #
4021534269462
Country of Origin
Germany

Dimensions

Overall Length
39 3/8 in
Overall Width
18 1/2 in
Overall Height
6 7/8 in

Details

Weight
61.95 lb

Description

Duravit Vero 39 3/8'' x 18 1/2'' Bathroom Sink White, designed by Duravit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.