Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vero Bathroom Sink 0454700000 White

  • Mfr # 0454700000

  • Zoro # G7954150


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Overall Length
27 1/2 in
Overall Width
18 1/2 in
Overall Height
6 1/2 in
Weight
46.077 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0454700000
Zoro #
G7954150
UPC #
4021534693564
Country of Origin
Germany

Dimensions

Overall Length
27 1/2 in
Overall Width
18 1/2 in
Overall Height
6 1/2 in

Details

Weight
46.077 lb

Description

Duravit Vero 27 1/2'' x 18 1/2'' Bathroom Sink White, designed by Duravit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.