Zoro Homepage

Vero Undermount Sink White with WonderGliss

  • Mfr # 03304800171

  • Zoro # G707048692


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Length
19.13
Overall Width
12.38
Overall Height
6.25
Weight
19.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03304800171
Zoro #
G707048692
UPC #
4063382011954
Country of Origin
China

Dimensions

Overall Length
19.13
Overall Width
12.38
Overall Height
6.25

Details

Item
Sink
Color
White
Weight
19.4
Finish
White

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.