Zoro Homepage

Washbasin 39 3/8 Durasquare

  • Mfr # 2353100071

  • Zoro # G708460325


product price: $1,429.99
/ea
Free Shipping & Returns

Key Features

Overall Length
39.375 in
Overall Width
18.5 in
Overall Height
5.75 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2353100071
Zoro #
G708460325
UPC #
4053424324258
Country of Origin
Germany

Dimensions

Overall Length
39.375 in
Overall Width
18.5 in
Overall Height
5.75 in

Details

Finish
White

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.