Zoro Homepage

Washbasin 550mm ME by STARCK white with OP with TP 1 TH

  • Mfr # 2335550000

  • Zoro # G512377802


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Overall Length
21.63 in
Overall Width
17.38 in
Bowl Depth
7.13 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2335550000
Zoro #
G512377802
UPC #
4053424021355
Country of Origin
Germany

Dimensions

Overall Length
21.63 in
Overall Width
17.38 in
Bowl Depth
7.13 in

Details

Finish
White

Description

  • •Wall-mounted installation
  • •Hardware included
  • •With Faucet deck included
  • •Covered Under Duravit's 5 Year warranty
  • •White Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.