Washbasin 70 cm Vero white with of with tp 1 th WonderGliss

  • Mfr # 04547000001

  • Zoro # G507047963


product price:  $577.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Length
27.5
Overall Width
18.5
Overall Height
6.5
Weight
46.08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04547000001
Zoro #
G507047963
UPC #
4021534693571
Country of Origin
Germany

Dimensions

Overall Length
27.5
Overall Width
18.5
Overall Height
6.5

Details

Item
Bathroom Sinks
Color
White
Weight
46.08
Finish
White

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.