Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Washbasin 80 cm Vero white with of with tp 3 th ground

  • Mfr # 0454800025

  • Zoro # G212377638


product price: $684.99
/ea
Free Shipping & Returns

Key Features

Overall Length
31.5 in
Overall Width
18.5 in
Bowl Depth
6.88 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0454800025
Zoro #
G212377638
UPC #
4021534285868
Country of Origin
Unknown

Dimensions

Overall Length
31.5 in
Overall Width
18.5 in
Bowl Depth
6.88 in

Details

Finish
White

Description

  • •Wall-mounted installation
  • •Complies with following standards: ASME A112.19.2/CSA B45.1
  • •cUPC listed
  • •Covered under Duravit's 5-year warranty
  • •Covered under Duravit's 5 Year Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.