Zoro Homepage

Washbowl 23" Durasquare w/o Overflow+FaucetDeck, Ground Wh

  • Mfr # 2355600000

  • Zoro # G5202645


product price: $792.99
/ea
Free Shipping & Returns

Key Features

Overall Length
23 5/8 in
Overall Width
13 5/8 in
Overall Height
5 1/2 in
Weight
17.857 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2355600000
Zoro #
G5202645
UPC #
4053424324333
Country of Origin
Germany

Dimensions

Overall Length
23 5/8 in
Overall Width
13 5/8 in
Overall Height
5 1/2 in

Details

Weight
17.857 lb

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.