White Tulip Bathtub, 55 1/8 X55 1/8 White, Freestanding, Seamless Acrylic Panel, Sanitary Acrylic

  • Mfr # 700470000000090

  • Zoro # G908451802


product price:  $5,666.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Length
55.125 in
Width
55.125 in
Height
24.75 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
700470000000090
Zoro #
G908451802
UPC #
4063382124845
Country of Origin
Egypt

Dimensions

Length
55.125 in
Width
55.125 in
Height
24.75 in

Details

Finish
White

Description

White Tulip Bathtub, 55 1/8 inx55 1/8 in White, Freestanding, Seamless acrylic panel, Sanitary acrylic, Round, Number of backrests: 1, Overflow, Incl. cable-driven waste and overflow, Special cable-driven waste and overflow -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.