Shop DURAVIT

White Tulip Sink 41 1/2 White High Gloss, Faucet Hole Platform, Number Of Faucet Holes: 1, Overflow -

  • Mfr # 2363100000

  • Zoro # G308460336


product price:  $938.99
/ea
Free Shipping & Returns

Key Features

Overall Length
41.5 in
Overall Width
19.25 in
Overall Height
6.125 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2363100000
Zoro #
G308460336
UPC #
4053424980027
Country of Origin
Germany

Dimensions

Overall Length
41.5 in
Overall Width
19.25 in
Overall Height
6.125 in

Details

Finish
White

Description

White Tulip Sink 41 1/2 in White High Gloss, Faucet hole platform, Number of faucet holes: 1, Overflow -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.