White Tulip Vanity Unit For Console, 39 3/8 X21 5/8 , Number Of Drawers: 2

  • Mfr # WT49860H2H2

  • Zoro # G708480002


product price: $2,639.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Length
39.375 in
Width
21.625 in
Height
16.125 in
Finish
Stone Gray High Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT49860H2H2
Zoro #
G708480002
UPC #
4063382117342
Country of Origin
Germany

Dimensions

Length
39.375 in
Width
21.625 in
Height
16.125 in

Details

Finish
Stone Gray High Gloss

Description

White Tulip Vanity unit for console, 39 3/8 inx21 5/8 in, Front color: Stone Gray High Gloss, Body color: Stone Gray High Gloss, Number of drawers: 2, Number of cut-outs: 1, Siphon cut-out, Incl. console, Pressure inlet -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.