White Tulip Vanity Unit Wall-Mounted, 26 7/8 X18 , Number Of Drawers: 2, Siphon Cut-Out

  • Mfr # WT43410H2H2

  • Zoro # G508480042


product price:  $2,025.99
/ea
Free Shipping & Returns

Key Features

Length
26.875 in
Width
18 in
Height
16.125 in
Finish
Stone Gray High Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WT43410H2H2
Zoro #
G508480042
UPC #
4063382112842
Country of Origin
Germany

Dimensions

Length
26.875 in
Width
18 in
Height
16.125 in

Details

Finish
Stone Gray High Gloss

Description

White Tulip Vanity unit wall-mounted, 26 7/8 inx18 in, Front color: Stone Gray High Gloss, Body color: Stone Gray High Gloss, Number of drawers: 2, Siphon cut-out, Pressure inlet -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.