Shop DURAVIT

White Tulip Washbowl 16 7/8 White High Gloss, Number Of Faucet Holes: 0, Ground -

  • Mfr # 2362430079

  • Zoro # G508460037


product price:  $662.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16.875 in
Overall Width
16.875 in
Overall Height
5.5 in
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2362430079
Zoro #
G508460037
UPC #
4063382135186
Country of Origin
Germany

Dimensions

Overall Length
16.875 in
Overall Width
16.875 in
Overall Height
5.5 in

Details

Finish
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.