Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WshBsin, 17 3/4", Architec Corner Model

  • Mfr # 0448450000

  • Zoro # G6441803


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25 in
Overall Width
21 1/4 in
Overall Height
5 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0448450000
Zoro #
G6441803
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
25 in
Overall Width
21 1/4 in
Overall Height
5 7/8 in

Details

Item
WshBsin,17 3/4",Architec Corner Model

Description

WshBsin,17 3/4 In.,Architec Corner Model

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.