Zoro Homepage

Xbase One Drawer Wall-Mount Vanity Unit Natural Oak

  • Mfr # XB603003030

  • Zoro # G708480101


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Length
23.625 in
Width
18.75 in
Height
17.375 in
Finish
Natural Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB603003030
Zoro #
G708480101
UPC #
4063382098245
Country of Origin
Unknown

Dimensions

Length
23.625 in
Width
18.75 in
Height
17.375 in

Details

Finish
Natural Oak

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.