Xbase One Drawer Wall-Mount Vanity Unit White
Mfr # XB603701818
Zoro # G108480152
product price: $455.99
/ea
Free Shipping & Returns
Key Features
Length
39.375 in
Width
18.375 in
Height
17.625 in
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XB603701818
Zoro #
G108480152
UPC #
4053424707716
Country of Origin
Unknown
Dimensions
Length
39.375 in
Width
18.375 in
Height
17.625 in
Details
Finish
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.