Zoro Homepage

Xbase Two Drawer Wall-Mount Vanity Unit Chestnut Dark

  • Mfr # XB619805353

  • Zoro # G108480114


product price: $661.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Length
44.5 in
Width
17.625 in
Height
22 in
Finish
Chestnut Dark
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB619805353
Zoro #
G108480114
UPC #
4053424880570
Country of Origin
Unknown

Dimensions

Length
44.5 in
Width
17.625 in
Height
22 in

Details

Finish
Chestnut Dark

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.