Zoro Homepage

Xbase Two Drawer Wall-Mount Vanity Unit Graphite

  • Mfr # XB618904949

  • Zoro # G908480109


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Length
23.625 in
Width
18 in
Height
22 in
Finish
Graphite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB618904949
Zoro #
G908480109
UPC #
4053424880303
Country of Origin
Unknown

Dimensions

Length
23.625 in
Width
18 in
Height
22 in

Details

Finish
Graphite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.