Xbase Two Drawer Wall-Mount Vanity Unit Natural Oak
Mfr # XB618903030
Zoro # G108480145
product price: $564.99
/ea
Free Shipping & Returns
Key Features
Length
23.625 in
Width
18 in
Height
22 in
Finish
Natural Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XB618903030
Zoro #
G108480145
UPC #
4063382098481
Country of Origin
Unknown
Dimensions
Length
23.625 in
Width
18 in
Height
22 in
Details
Finish
Natural Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.