Zoro Homepage

Xbase Two Drawer Wall-Mount Vanity Unit Natural Oak

  • Mfr # XB619703030

  • Zoro # G008480207


product price: $631.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Length
36.625 in
Width
17.625 in
Height
22 in
Finish
Natural Oak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB619703030
Zoro #
G008480207
UPC #
4063382098542
Country of Origin
Unknown

Dimensions

Length
36.625 in
Width
17.625 in
Height
22 in

Details

Finish
Natural Oak

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.