This item is Discontinued.

Duravit Xl Vanity Unit #032912 Brush Oak 448X1200X468mm Wall-Mounted XL635404040

Xl Vanity Unit #032912 Brush Oak 448X1200X468mm Wall-Mounted (Discontinued)

  • Mfr # XL635404040
  • Zoro # G208481004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XL635404040
Zoro #
G208481004
UPC #
4053424239484
Country of Origin
Germany

Dimensions

Length
47.25 in
Width
18.375 in
Height
17.625 in

Details

Material
Lacquer
Finish
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.