
Xsquare Floor Standing Vanity Unit Graphite Matt (Discontinued)
- Mfr # XS444204949
- Zoro # G208483008
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XS444204949
Zoro #
G208483008
UPC #
4053424528625
Country of Origin
Germany
Dimensions
Length
23 in
Width
18.125 in
Height
28.75 in
Details
Material
Décor
Finish
Graphite
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.