Zoro Homepage

Xsquare Mirror, 31 1/2 X1 1/4 X31 1/2 Chrome High Gloss , Light Fields, Square, Touchless Panel

  • Mfr # XS7012000006000

  • Zoro # G608438554


product price: $1,329.25
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Width
1.25 in
Length
31.5 in
Height (In.)
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XS7012000006000
Zoro #
G608438554
UPC #
4063382615268
Country of Origin
Germany

Dimensions

Width
1.25 in
Length
31.5 in
Height (In.)
31.5 in

Details

Finish
Chrome

Description

XSquare Mirror, 31 1/2 inx1 1/4 inx31 1/2 in Chrome High Gloss , Light fields, Square, Touchless panel operating unit, Dimming function: Integrated, De-fogging system: Integrated|With automatic shut-off, LED light for sink area: Without, IP44, Min. light temperature: 2,700 K - XS701200000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.