Zoro Homepage
This item is Discontinued.
Duravit Xviu C-Bonded Wall-Mounted Vanity Light Blue Matte XV4614NB109P

Xviu C-Bonded Wall-Mounted Vanity Light Blue Matte (Discontinued)

  • Mfr # XV4614NB109P
  • Zoro # G508490485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XV4614NB109P
Zoro #
G508490485
UPC #
4053424948775
Country of Origin
Germany

Dimensions

Length
23.625 in
Width
18.875 in
Height
19.75 in

Details

Finish
Light Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.