Zoro Homepage

Xviu Mirror, 32 1/4 X1 5/8 X31 1/2 Black Matt, Light Fields, Square, Touchless Panel

  • Mfr # XV70420B2B26000

  • Zoro # G108438597


product price: $1,797.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Width
1.625 in
Length
32.25 in
Height (In.)
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XV70420B2B26000
Zoro #
G108438597
UPC #
4063382633903
Country of Origin
Germany

Dimensions

Width
1.625 in
Length
32.25 in
Height (In.)
31.5 in

Details

Finish
Black

Description

XViu Mirror, 32 1/4 inx1 5/8 inx31 1/2 in Black Matt , Light fields, Square, Touchless panel operating unit, Dimming function: Integrated, De-fogging system: Integrated|With automatic shut-off, LED light for sink area: Without, IP44, Min. light temperature: 2,700 K - XV70420B2B2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.