Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33-3/4 in W x 42 in H x 12 D, Gray

  • Mfr # 360-95

  • Zoro # G408654642


product price: $379.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Type
Without Doors
Overall Width
33-3/4 in
Overall Height
42 in
Overall Depth
12
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
360-95
Zoro #
G408654642
UPC #
714334360951
Country of Origin
Mexico

Dimensions

Overall Width
33-3/4 in
Overall Height
42 in
Overall Depth
12

Details

Type
Without Doors
Color
Gray

Description

DURHAM All-Welded Steel Bin Shelving - 33-3/4x12x42 - 42 5-3/8x11-7/8x5-1/2 BinsSteel parts bins are available in five different sizes to meet your small parts storage needs.
Prime cold rolled steelDesign features labeling area for each binHemmed edges prevent snagsInterlocking and welded constructionDurable gray powder coat finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.