Shop DURHAM MFG

Pegboard Bin Cabinet, 36 in W, 72 in H, 96 Bins

  • Mfr # 3501-DLP-PB-96-2S-5295

  • Zoro # G2200530


product price: 
$
1,291.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Item - Bin Cabinets
Pegboard Bin Cabinet
Overall Depth
24 in
Bin Cabinet Style
Shelving
Cabinet Strength Rating
Heavy Duty
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3501-DLP-PB-96-2S-5295
Zoro #
G2200530
UPC #
714334018357
Country of Origin
Mexico

Dimensions

Overall Depth
24 in
Height of Cabinet
72 in
Width of Cabinet
36 in
Depth of Cabinet
24 in
Bin Depth
5 in
Bin Height
3 in
Overall Height
72 in
Bin Width
4 in
Overall Width
36 in
Cabinet Shelf W x D
35-1/2 in x 16-3/8 in
Small Door Bin H x W x D
3" x 4" x 5"
Bin HxWxD
(96) 4 in x 5 in x 3 in
Panel Material Thickness
14 ga

Details

Color
Gray
Item - Bin Cabinets
Pegboard Bin Cabinet
Bin Cabinet Style
Shelving
Cabinet Strength Rating
Heavy Duty
Bin Cabinet Door Style
Louvered Panel
Duty Rating
Extra-Heavy Duty
Number of Bins
96
Total Number of Bins
96
Total Number of Shelves
2
Total Number of Drawers
0
Number of Shelves
2
Item
Pegboard Bin Cabinet
Material
Steel
Number of Door Shelves
0
Bins per Door
96
Door Type
Flush
Finish - Cabinets
Powder Coated
Material - Cabinets
Steel
Mobile/Stationary
Stationary
Assembled/Unassembled
Assembled
Cabinet Shelf Capacity
900 lb
Cabinet Handle Style
Swing
Locking Points
3 Points
Bin Color
Blue
Number of Cabinet Shelves
2
Bin Material
Polypropylene
Method of Construction
Welded
Gauge
14
Cabinet Locking Mechanism
Keyed
Lock Type
Keyed
Total Number of Door Bins
96
Bins per Cabinet
0
Finish
Powder Coated
Cabinet Type
Industrial
Wall Mounted/Stand Alone
Stand Alone
Locking Cabinet
Yes
Cabinet Color
Gray
Cabinet Material
Steel
Base Type
Frame
Mobility
Stationary
Number of Door Bins
96
Cabinet Storage Components
Bins, Pegboard, Shelves
Number of Cabinet Bins
96
Overall Load Capacity
Not Rated
Cabinet Finish
Powder Coated
Load Capacity per Shelf
1,250 lb
Frame Assembled
Assembled

Description

Pegboard Bin Cabinet, Base Type Frame, Bin Color Blue, Bin HxWxD (96) 4 in x 5 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Pegboard, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 96, Number of Cabinet Bins 96, Number of Door Bins 96, Number of Shelves 2, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 5 in, Bin Height 3 in, Bin Material Polypropylene, Bin Width 4 in, Method of Construction Welded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.