Open Toolboard Trolley, 52 In. H, 24 In. D

  • Mfr # AF-243652-PBS60-5PH-95
  • Zoro # G6048612
product price: 
$
1,068.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Includes
(60) Piece Toolholder Set
Overall Depth
42 in
Overall Height
52 in
Overall Width
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AF-243652-PBS60-5PH-95
Zoro #
G6048612
UPC #
-
Country of Origin
Mexico
Color
Gray
Includes
(60) Piece Toolholder Set
Item
A-Frame Pegboard Truck Kit
Material
Steel
Caster Configuration
(2) Rigid, (2) Swivel
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel With Side Brake
Assembled/Unassembled
Assembled
Hole Spacing
1-1/2"
Item - Mobile Pegboards
A-Frame Pegboard Truck Kit
Toolboard Panel Style
Square Hole
Panel Hole Spacing
1 in
Caster Material
Phenolic
Tool Storage Space
18 sq ft
Load Capacity
1,000 lb
Assembled
Assembled
Peg Hole Shape
Square
Peg Hole Spacing
1 in
Caster Wheel/Configuration
(2) Rigid; (2) Swivel
Whole Unit Load Capacity
1,200 lb
Caster Wheel/Tread Material
Rubber
Number of Panels
2
Panel Load Capacity
600 lb
Shell Material
Steel
Wire Color
Gray

Dimensions

Overall Depth
42 in
Overall Height
52 in
Overall Width
24 in
Hole Size
3/8"
Caster Dia.
5 in
Panel Hole Size
3/8 in
Caster Size
5" x 1-1/4"
Caster Wheel Diameter
5 in
Peg Hole Size
3/8 in

Description

A-Frame Pegboard Truck Kit, Color Gray, Powder Coated Finish, Material Steel, Overall Depth 42 in, Overall Height 52 in, Overall Width 24 in, Assembled Assembled, 5 in Caster Wheel Diameter, (2) Rigid; (2) Swivel Caster Wheel/Configuration, Rubber Caster Wheel/Tread Material, 18 sq ft, Includes (60) Piece Toolholder Set, Number of Panels 2, Panel Load Capacity 600 lb, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 in, Whole Unit Load Capacity 1,200 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.