Shop DURHAM MFG
Additional $375.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Jobsite Piano Box, Gray, 48 cu ft, 60" W x 34-3/4" D x 49-1/2" H
Mfr # JSCPB-316050-94T-D720
Zoro # G906129192
product price:Â
$
1,887.99
/ea
Key Features
Overall Width
60 in
Color
Gray
Material
Steel
Features
UV Protection For Outdoor Use
Depth
34-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JSCPB-316050-94T-D720
- Zoro #
- G906129192
- UPC #
- 714334067898
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 60 in
- Depth
- 34-3/4 in
- Height
- 49-1/2 in
Details
- Color
- Gray
- Material
- Steel
- Features
- UV Protection For Outdoor Use
- Item
- Jobsite Piano Box,47.8 cu ft,14 Gauge
Description
Jobsite Piano Box,47.8 cu ft,14 Gauge
Restrictions
WARNING:
This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size),
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.