Shop RELIABLE
See all product information
Create Account
Carrying Case, 13 3/16 in W, Metal
- Mfr # CUDACASE
- Zoro # G823924153
product price:Â
$
479.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Includes
Accessory Pockets, Interior Straps, Telescopic Handle, Wheels
Color
Silver
Product Type
Carrying Case
Overall Width
13 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUDACASE
- Zoro #
- G823924153
- UPC #
- 885885006848
- Country of Origin
- China
- Material
- Metal
- Includes
- Accessory Pockets, Interior Straps, Telescopic Handle, Wheels
- Color
- Silver
- Product Type
- Carrying Case
- Compatible Manufacturer Part Number
- 500BW, 500BZ
- Item
- Carrying Case
- Shell Material
- Metal
- Wire Color
- Silver
- Traction Material
- Metal
Dimensions
- Overall Width
- 13 3/16 in
Description
Carrying Case,13 3/16 in W,Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.