Combo Drawer & Pegboard Storage Cabinet, 78 in H, 48 in W, 24 in D, Swing, Padlock Hasp, Gray

  • Mfr # HDCDP244878-4SS6B95

  • Zoro # G0622330


product price:  $3,285.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Combo Drawer & Pegboard
Duty Rating
Super Duty
Load Capacity per Shelf
400 lbs
Door Type
Standard
Lock Type
Padlock Hasp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HDCDP244878-4SS6B95
Zoro #
G0622330
UPC #
714334046244
Country of Origin
Mexico

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
48 in
Shelf Material Thickness
12 ga
Panel Material Thickness
12 ga
Height of Cabinet
78 in

Details

Cabinet Style
Combo Drawer & Pegboard
Duty Rating
Super Duty
Load Capacity per Shelf
400 lbs
Door Type
Standard
Lock Type
Padlock Hasp
Door Locking Points
3 Points
Number of Shelves
4 Adjustable
Number of Drawers
6
Item
Storage Cabinet
Cabinet Material
Steel
Color
Gray
Number of Doors
2
Material
Steel
Assembled/Unassembled
Assembled
Shelf Capacity
400 lbs
Includes
Drawers, Pegboard, Shelves
Series
HDCD
Method of Construction
Welded
Base Type
Legs
Body Panel Type
Solid
Load Capacity per Drawer
400 lb
Cabinet Finish
Powder Coated
Door Handle Type
Swing
Peg Hole Shape
Peg
Shelf Adjustability
Adjustable
Mobility
Stationary
Locking Cabinet
Yes
Pegboard Location
Door
Includes Pegboard Hooks
No

Description

Pegboard Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Storage Components Drawers, Pegboard, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, Frame Assembled Assembled, Includes Pegboard Hooks No, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Peg Hole Shape Peg, Pegboard Location Door, Audit Trail Storage None, Cabinet Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.