Shelving & Pegboard Storage Cabinet, 78 in H, 48 in W, 30 in D, Swing, Padlock Hasp, Gray, 0 Drawers

  • Mfr # HDCP304878-2S95

  • Zoro # G0622312


product price:  $1,940.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Cabinet Style
Shelving & Pegboard
Duty Rating
Super Duty
Load Capacity per Shelf
1200 lbs
Door Type
Standard
Lock Type
Padlock Hasp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HDCP304878-2S95
Zoro #
G0622312
UPC #
714334046213
Country of Origin
Mexico

Dimensions

Overall Height
78 in
Overall Depth
30 in
Overall Width
48 in
Panel Material Thickness
12 ga
Shelf WxD
(4) 45 15/16 in x 20 7/8 in
Shelf Depth
20 7/8 in
Height of Cabinet
78 in

Details

Cabinet Style
Shelving & Pegboard
Duty Rating
Super Duty
Load Capacity per Shelf
1200 lbs
Door Type
Standard
Lock Type
Padlock Hasp
Door Locking Points
3 Points
Number of Shelves
2 Adjustable
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Number of Doors
2
Shelf Capacity
1,000 lbs
Assembled/Unassembled
Assembled
Includes
Pegboard, Shelves
Material
Steel
Color
Gray
Method of Construction
Welded
Body Panel Type
Solid
Base Type
Legs
Pegboard Location
Door
Peg Hole Shape
Round
Mobility
Stationary
Cabinet Finish
Powder Coated
Locking Cabinet
Yes
Door Handle Type
Swing
Shelf Adjustability
Adjustable

Description

Pegboard Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Material Steel, Cabinet Storage Components Pegboard, Shelves, Door Handle Type Swing, Duty Rating Super Duty, Frame Assembled Assembled, Load Capacity per Shelf 1,200 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 30 in, Overall Height 78 in, Overall Width 48 in, Cabinet Color Gray, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 12 ga

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products