Shelving & Pegboard Storage Cabinet, 78 in H, 60 in W, 24 in D, Swing, Padlock Hasp, Gray, 0 Drawers

  • Mfr # HDCP246078-4S95

  • Zoro # G9897352


product price:  $2,152.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Cabinet Style
Shelving & Pegboard
Duty Rating
Super Duty
Load Capacity per Shelf
1650 lbs
Door Type
Standard
Lock Type
Padlock Hasp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HDCP246078-4S95
Zoro #
G9897352
UPC #
714334065306
Country of Origin
Mexico

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
60 in
Panel Material Thickness
12 ga
Shelf WxD
(4) 57 15/16 in x 20 7/8 in
Leg Height
6 in
Shelf Depth
20 7/8 in
Height of Cabinet
78 in

Details

Cabinet Style
Shelving & Pegboard
Duty Rating
Super Duty
Load Capacity per Shelf
1650 lbs
Door Type
Standard
Lock Type
Padlock Hasp
Door Locking Points
3 Points
Number of Shelves
4 Adjustable
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Material
Steel
Method of Construction
Welded
Color
Gray
Assembled/Unassembled
Assembled
Shelf Capacity
1,525 lbs
Includes
6 in Legs, (4) Adjustable Shelves, Pegboard On Doors
Number of Doors
2
Shelf Adjustment Increments
2-1/4 in
Body Panel Type
Solid
Base Type
Legs
Locking Cabinet
Yes
Shelf Adjustability
Adjustable
Includes Keys
No
Pegboard Location
Door
Mobility
Stationary
Cabinet Finish
Powder Coated
Door Handle Type
Swing
Peg Hole Spacing
1 in
Peg Hole Shape
Round

Description

Pegboard Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Material Steel, Cabinet Storage Components Pegboard, Shelves, Door Handle Type Swing, Duty Rating Super Duty, Frame Assembled Assembled, Load Capacity per Shelf 1,650 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 60 in, Cabinet Color Gray, Cabinet Finish Powder Coated, Door Opening 180 Degrees , Leg Height 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.