Combo Drawer Storage Cabinet, 78 in H, 36 in W, 24 in D, Swing, Padlock Hasp, Gray, 3 Drawers

  • Mfr # HDCD243678-3B95

  • Zoro # G9897605


product price:  $2,026.99
/ea
Additional $365.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Combo Drawer
Duty Rating
Super Duty
Load Capacity per Shelf
1900 lbs
Door Type
Standard
Lock Type
Padlock Hasp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HDCD243678-3B95
Zoro #
G9897605
UPC #
714334007092
Country of Origin
Mexico

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
36 in
Inside Drawer Height
6 in
Inside Drawer Width
29 3/4 in
Cabinet Height Range
Full Height
Panel Material Thickness
12 ga
Shelf WxD
(4) 33 15/16 in x 20 7/8 in
Drawer HxWxD
(3) 6 in x 29 3/4 in x 20 1/8 in
Leg Height
6 in
Shelf Depth
20 7/8 in
Height of Cabinet
78 in
Drawer Depth
20 1/8 in

Details

Cabinet Style
Combo Drawer
Duty Rating
Super Duty
Load Capacity per Shelf
1900 lbs
Door Type
Standard
Lock Type
Padlock Hasp
Door Locking Points
3 Points
Number of Shelves
4 Adjustable
Number of Drawers
3
Item
Storage Cabinet
Cabinet Material
Steel
Method of Construction
Welded
Assembled/Unassembled
Assembled
Number of Doors
2
Includes
Drawers, Shelves
Material
Steel
Shelf Capacity
1,900 lbs
Color
Gray
Shelf Adjustment Increments
2 in
Load Capacity per Drawer
400 lb
Body Panel Type
Solid
Base Type
Legs
Cabinet Finish
Powder Coated
Mobility
Stationary
Shelf Adjustability
(2) Adjustable
Casters Included
No
Door Handle Type
Swing
Locking Cabinet
Yes

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Storage Components Drawers, Shelves, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Width 36 in, Vertical Shelf Clearance Not Applicable, Audit Trail Storage None, Cabinet Finish Powder Coated, Cabinet Material Steel, Duty Rating Super Duty, Door Type Solid, Door Handle Type Swing, Door Locking Points 3, Overall Height 78 in, Drawer Depth 20 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.