Shop All Industrial Storage Cabinets
Durham Mfg
12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary
Mfr # HDCD243678-7B95
Zoro # G9897596
original price:
$2,275.35
6% off
new price: $2,130.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.
$2,130.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Drawer
- Duty Rating Super Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
Product Information
- Brand Durham Mfg
- MFR # HDCD243678-7B95
- Zoro # G9897596
- UPC # 714334065542
- Country of Origin Mexico
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 78 in |
Depth | 24 in |
Inside Drawer Height | 4 in to 6 in |
Inside Drawer Depth | 20 1/4 in |
Inside Drawer Width | 29 3/4 in |
Cabinet Height Range | Full Height |
Height | 78 in |
Width | 36 in |
Shelf Depth | 20 7/8 in |
Shelf WxD | (2) 33 15/16 in x 20 7/8 in |
Drawer HxWxD | (3) 6 in x 29 3/4 in x 20 1/8 in, (4) 4 in x 29 3/4 in x 20 1/8 in |
Overall WxDxH | 36 in x 24 in x 78 in |
Leg Height | 6 in |
Height of Cabinet | 78 in |
Drawer Depth | 20 1/8 in |
Overall Depth | 24 in |
Details
Description
Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Storage Components Drawers, Shelves, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 2, Overall Depth 24 in, Overall Width 36 in, Vertical Shelf Clearance Not Applicable, Audit Trail Storage None, Cabinet Finish Powder Coated, Cabinet Material Steel, Duty Rating Super Duty, Door Type Solid, Door Handle Type Swing, Door Locking Points 3, Overall Height 78 in, Drawer Depth 20 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelving Unit, 18"D x 36"W x 74-5/8"H, 4 Shelves, Chrome (74P-4,1836NC-4)
- 80/20 T-Slot Cover, 10 Series, Width 1/2 In. (2112)
- STEEL KING Row Spacer, 8 L x 3 W, Blue (RSC3G008PB)
- GLOBAL INDUSTRIAL Workbench Top - Birch Butcher Block Square Edge, 48W x 30D x 1-3/4 Thick (318849)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 61-1/8 in W, 62 3/4 in H, Stationary (JSC-602460-95)
- DURHAM MFG 12 ga. Heavy-Duty Steel Storage Cabinet, 24 in W, 36 in H, Stationary (HDC-202436-2S95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDWC246078-7M95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDCD243678-3M95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (HDC-247278-4S95)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (2501-4S-95)
- TENNSCO 20 ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478SUELBK)
- Durham Mfg Industrial Storage Cabinets