Storage Cabinet, 1 Hr Fire, 44" H, end tab inserts Tan
- Mfr # CF4436-MDTN
- Zoro # G723517301
product price:
$
4,039.20
/ea
Key Features
Overall Width
36 in
Color
Tan
Overall Depth
19-1/4 in
Cabinet Material
Steel
Overall Height
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF4436-MDTN
- Zoro #
- G723517301
- UPC #
- 33983094476
- Country of Origin
- United States
- Color
- Tan
- Item
- Fire-Rated Medical Storage Cabinet
- Cabinet Material
- Steel
- Cabinet Finish
- Powder Coated
- Includes
- 3 fixed shelves and 4 adjustable dividers installed on each
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 19-1/4 in
- Overall Height
- 44 in
Description
Double door storage cabinet for letter end-tab filing. UL Class 350 fire rating and one Medeco UL listed high-security keylock and equipped with 3 shelves.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.