Shelving Storage Cabinet, 78 in H, 60 in W, 24 in D, Swing, Keyed, Gray, 4 Shelves, 0 Drawers

  • Mfr # HDC-246078-4S95

  • Zoro # G9948522


product price:  $2,231.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Cabinet Style
Shelving
Duty Rating
Super Duty
Load Capacity per Shelf
1650 lbs
Door Type
Standard
Lock Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDC-246078-4S95
Zoro #
G9948522
UPC #
714334012881
Country of Origin
Mexico

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
60 in
Cabinet Height Range
Full Height
Leg Height
6 in
Shelf WxD
57 15/16 in x 20 7/8 in
Leg Material Thickness
0.19 in
Panel Material Thickness
12 ga
Shelf Depth
20 7/8 in
Height of Cabinet
78 in
Depth of Cabinet
24 in
Width of Cabinet
60 in

Details

Cabinet Style
Shelving
Duty Rating
Super Duty
Load Capacity per Shelf
1650 lbs
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Includes
Shelves
Shelf Capacity
1,650 lbs
Number of Doors
2
Method of Construction
Welded
Assembled/Unassembled
Assembled
Material
Steel
Color
Gray
Shelf Adjustment Increments
2-1/4 in
Body Panel Type
Solid
Base Type
Legs
Door Handle Type
Swing
Mobility
Stationary
Cabinet Finish
Powder Coated
Casters Included
No
For Use Indoors/Outdoors
No
Item - Storage Cabinets
Storage Cabinet
Material - Cabinets
Steel
Shelf Adjustability
Adjustable
Cabinet Locking Mechanism
Keyed
Locking Cabinet
Yes
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
4

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,650 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 60 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products