Shelving Storage Cabinet, 78 in H, 60 in W, 24 in D, Swing, Padlock Hasp, Gray, 4 Shelves, 0 Drawers

  • Mfr # HDCV246078-4S95

  • Zoro # G9897736


product price:  $1,948.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.

Key Features

Cabinet Style
Shelving
Duty Rating
Super Duty
Load Capacity per Shelf
1650 lbs
Door Type
Ventilated
Lock Type
Padlock Hasp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDCV246078-4S95
Zoro #
G9897736
UPC #
714334065160
Country of Origin
Mexico

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
60 in
Cabinet Height Range
Full Height
Shelf WxD
57 15/16 in x 20 7/8 in
Leg Height
6 in
Panel Material Thickness
12 ga
Leg Material Thickness
0.19 in
Shelf Depth
20 7/8 in
Height of Cabinet
78 in
Width of Cabinet
60 in
Depth of Cabinet
24 in

Details

Cabinet Style
Shelving
Duty Rating
Super Duty
Load Capacity per Shelf
1650 lbs
Door Type
Ventilated
Lock Type
Padlock Hasp
Door Locking Points
3 Points
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Includes
Shelves
Material
Steel
Method of Construction
Welded
Assembled/Unassembled
Assembled
Number of Doors
2
Shelf Capacity
1,650 lbs
Color
Gray
Base Type
Legs
Body Panel Type
Ventilated
Shelf Adjustment Increments
2-1/4 in
For Use Indoors/Outdoors
No
Mobility
Stationary
Casters Included
No
Item - Storage Cabinets
Storage Cabinet
Locking Cabinet
Yes
Cabinet Locking Mechanism
Padlock Hasp
Cabinet Finish
Powder Coated
Shelf Adjustability
Adjustable
Door Handle Type
Swing
Material - Cabinets
Steel
Number of Cabinet Shelves
4
Finish - Cabinets
Powder Coated

Description

Storage Cabinet, Base Type Legs, Body Panel Type Ventilated, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,650 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 60 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.