Shelving Storage Cabinet, 66 in H, 72 in W, 24 in D, Swing, Padlock Hasp, Gray, 3 Shelves, 0 Drawers

  • Mfr # HDC-247266-3S95

  • Zoro # G9897562


product price:  $1,845.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Cabinet Style
Shelving
Duty Rating
Super Duty
Load Capacity per Shelf
1525 lbs
Door Type
Standard
Lock Type
Padlock Hasp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HDC-247266-3S95
Zoro #
G9897562
UPC #
714334065122
Country of Origin
Mexico

Dimensions

Overall Height
66 in
Overall Depth
24 in
Overall Width
72 in
Cabinet Height Range
Full Height
Panel Material Thickness
12 ga
Shelf Depth
20 7/8 in
Shelf WxD
69 15/16 in x 20 7/8 in
Leg Material Thickness
0.19 in
Leg Height
6 in
Height of Cabinet
66 in
Width of Cabinet
72 in
Depth of Cabinet
24 in

Details

Cabinet Style
Shelving
Duty Rating
Super Duty
Load Capacity per Shelf
1525 lbs
Door Type
Standard
Lock Type
Padlock Hasp
Door Locking Points
3 Points
Number of Shelves
3
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Method of Construction
Welded
Assembled/Unassembled
Assembled
Includes
Shelves
Shelf Capacity
1,300 lbs
Material
Steel
Number of Doors
2
Color
Gray
Base Type
Legs
Shelf Adjustment Increments
2-1/4 in
Body Panel Type
Solid
Mobility
Stationary
Casters Included
No
Item - Storage Cabinets
Storage Cabinet
Cabinet Finish
Powder Coated
Cabinet Locking Mechanism
Padlock Hasp
For Use Indoors/Outdoors
No
Locking Cabinet
Yes
Door Handle Type
Swing
Shelf Adjustability
Adjustable
Material - Cabinets
Steel
Number of Cabinet Shelves
3
Finish - Cabinets
Powder Coated

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,525 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 3, Overall Depth 24 in, Overall Height 66 in, Overall Width 72 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.