Shop DURHAM MFG

Shelving Storage Cabinet, 78 in H, 48 in W, 24 in D, Swing, Padlock Hasp, Gray, 4 Shelves, 0 Drawers

  • Mfr # 3703-4S-95
  • Zoro # G9897307

product price: 
$
1,729.99
/ea
Additional $375.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Duty Rating
Extra-Heavy Duty
Load Capacity per Shelf
1,200 lb
Door Type
Solid
Lock Type
Padlock Hasp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3703-4S-95
Zoro #
G9897307
UPC #
714334028424
Country of Origin
Mexico

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
48 in
Cabinet Height Range
Full Height
Leg Height
6 in
Panel Material Thickness
14 ga
Shelf WxD
45 15/16 in x 20 7/8 in
Shelf Depth
20 7/8 in
Leg Material Thickness
0.19 in
Height of Cabinet
78 in
Width of Cabinet
48 in
Depth of Cabinet
24 in
Shelf Width
46 in

Details

Cabinet Style
Shelving
Duty Rating
Extra-Heavy Duty
Load Capacity per Shelf
1,200 lb
Door Type
Solid
Lock Type
Padlock Hasp
Door Locking Points
3
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Number of Doors
2
Material
Steel
Shelf Capacity
1,200 lbs
Assembled/Unassembled
Assembled
Method of Construction
Welded
Includes
Shelves
Color
Gray
Body Panel Type
Solid
Shelf Adjustment Increments
2-1/4 in
Base Type
Legs
For Use Indoors/Outdoors
No
Cabinet Locking Mechanism
Padlock Hasp
Material - Cabinets
Steel
Door Handle Type
Swing
Mobility
Stationary
Locking Cabinet
Yes
Cabinet Finish
Powder Coated
Casters Included
No
Shelf Adjustability
Adjustable
Item - Storage Cabinets
Storage Cabinet
Number of Cabinet Shelves
4
Finish - Cabinets
Powder Coated
Cabinet Storage Components
Shelves
Frame Assembled
Assembled
Cabinet Color
Gray
Door Opening
180 Degrees
Audit Trail Storage
None

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,200 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.