Shelving Storage Cabinet, 42 in H, 36 in W, 18 in D, Swing, Keyed, Light Gray, 2 Shelves, 0 Drawers

  • Mfr # 4218LGY
  • Zoro # G5423652
product price: 
$
435.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Duty Rating
Light Duty
Load Capacity per Shelf
200 lb
Door Type
Solid
Lock Type
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4218LGY
Zoro #
G5423652
UPC #
-
Country of Origin
United States
Cabinet Style
Shelving
Duty Rating
Light Duty
Load Capacity per Shelf
200 lb
Door Type
Solid
Lock Type
Keyed
Door Locking Points
3
Number of Shelves
2
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Number of Doors
2
Assembled/Unassembled
Assembled
Material
Carbon Steel
Method of Construction
Welded
Standards
ANSI/BIFMA, SCS
Shelf Capacity
150 lbs
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
Shelves, Keys
Color
Light Gray
Base Type
Frame
Body Panel Type
Solid
Shelf Adjustment Increments
2 in
Door Handle Type
Swing
Locking Cabinet
Yes
Shelf Adjustability
Adjustable
For Use Indoors/Outdoors
No
Cabinet Finish
Powder Coated
Casters Included
No
Includes Keys
Yes
Mobility
Stationary
Number of Cabinet Shelves
2
Frame Assembled
Assembled
Audit Trail Storage
None
Cabinet Storage Components
Shelves
Cabinet Color
Light Gray

Dimensions

Overall Height
42 in
Overall Depth
18 in
Overall Width
36 in
Cabinet Height Range
Counter Height
Panel Material Thickness
24 ga
Shelf Material Thickness
20 ga
Height of Cabinet
42 in
Door Material Thickness
24 ga

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Light Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 2, Overall Depth 18 in, Overall Height 42 in, Overall Width 36 in, Audit Trail Storage None

Ratings & reviews