Shop DURHAM MFG

14 ga. Steel 3 Sided Mesh Stock Cart 2000 lb. Capacity, 54-1/2"L x 30-3/8"W x 56-7/16"H

  • Mfr # 3ST-EX3048-3AS-95
  • Zoro # G2129745

product price: 
$
1,046.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
56 1/2 in
Overall Length
30 1/2 in
Overall Width
54 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3ST-EX3048-3AS-95
Zoro #
G2129745
UPC #
714334029759
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Single-Side-Access Mesh-Wall Metal Stock Truck
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
4
Finish
Powder Coated
Construction
Steel
Adjustable Increments
1 in
Gauge
14 ga
Caster Material
Phenolic
Features
Shelves Have 1 in Lip Height
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Item
3 Sided Mesh Truck with (3) Adjustable Shelves
Lip Style
Flush
Shelf Adjustability
Adjustable
Caster Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake Included
Side Panel Construction
Expanded Metal
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Number of Side Panels
3
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Number of Accessible Sides
1
Product Type
Stock Truck
Shelf Construction
Solid
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
56 1/2 in
Overall Length
30 1/2 in
Overall Width
54 1/2 in
Caster Width
2 in
Shelf Length
30 in
Shelf Width
48 in
Caster Dia.
6"
Overall Depth
30"
Lip Height
1"
Overall LxWxH
54-1/2 inx30-1/2 inx56-1/2 in
Inside Width
30 in
Shelf LxW
30 inx48 in
Inside Height
49 in
Inside Length
48 in
Caster Wheel Dia.
6 in
Wire Rope Length
31 in
Length
31 in
Fits Chest Size
Shelves Have 1 in Lip Height

Description

Stock Truck, Load Capacity 3,000 lb, Number of Shelves 4, Shelf Length 30 in, Shelf Width 48 in, Shelf Construction Solid, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves Not Applicable, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 31 in, Overall Width 55 in, Overall Height 57 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.