Shop DURHAM MFG

14 ga. Steel 3 Sided Mesh Stock Cart 3600 lb. Capacity, 66-1/2"L x 24-3/8"W x 56-7/16"H

  • Mfr # 3ST-EX2460-2-6PU-95
  • Zoro # G2246268

product price: 
$
598.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
56 1/2 in
Overall Length
24 1/2 in
Overall Width
66 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3ST-EX2460-2-6PU-95
Zoro #
G2246268
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
3,600 lb
Item
Single-Side-Access Mesh-Wall Metal Stock Truck
Wheel Type
6" x 2" Polyurethane
Handle Type
Flat
Number of Shelves
2
Caster Material
Polyurethane
Caster Type
(2) Rigid, (2) Swivel
Construction
Welded Steel
Utility Cart Item
3 Sided Mesh Truck with (2) Fixed Shelves
Features
Push Handle
Gauge
14 ga
Finish
Powder Coated
Distance Between Shelves
22 7/8 in
Includes
Drop-Down Shelf and 4 Casters, 2 Rigid & 2 Swivel
Lip Style
Flush
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Side Panel Construction
Expanded Metal
Number of Side Panels
3
Caster Wheel Type
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Method of Construction
Welded
Number of Accessible Sides
1
Product Type
Stock Truck
Shelf Construction
Solid
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
56 1/2 in
Overall Length
24 1/2 in
Overall Width
66 1/2 in
Caster Dia.
6"
Shelf Length
60 in
Shelf Width
24 in
Caster Width
2 in
Overall LxWxH
66-1/2 inx24-1/2 inx56-1/2 in
Inside Length
60 in
Inside Width
24 in
Inside Height
49 in
Caster Wheel Dia.
6 in
Shelf LxW
60 inx24 in
Wire Rope Length
25 in
Length
25 in

Description

Stock Cart, Load Capacity 3,600 lb, Number of Shelves 2, Shelf Length 60 in, Shelf Width 24 in, Shelf Construction Solid, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 23 in, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 25 in, Overall Width 67 in, Overall Height 57 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.