Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 ga. Steel Cabinet Workbench, 48" W, 36-1/4" H, Combination Drawer

  • Mfr # 3403-95

  • Zoro # G7544293


product price: $740.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Surface Material
Steel
Width
48 in
Depth
24 in
Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3403-95
Zoro #
G7544293
UPC #
714334010580
Country of Origin
Mexico

Dimensions

Width
48 in
Depth
24 in
Height
34 in
Height (In.)
36-1/4
Overall Cabinet Width
48"
Width (In.)
60
Overall Cabinet Height
36-1/4"
Depth (In.)
24
Overall Depth
24 in
Overall Width
48 in
Overall Height
34 in
Cabinet Interior Depth
24 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Surface Material
Steel
No. of Drawers
0
No. of Shelves
1
Number of Doors
2
Workbench/Table Frame Material
Steel
Cabinet Door Type
Standard
Finish
Powder Coated
Color
Gray
Gauge
14 ga.
Item
Cabinet Workbench
Cabinet Style
Combination Drawer
Storage Volume (Cu.-Ft.)
16.0
Cabinet Color
Gray
Type
Double Door
Top Area (Square-Ft.)
10
Number of Drawers
0
Material
Steel
Number of Shelves
1
Cabinet Workbench Item
Cabinet Workbench
Includes
1 Fixed Shelf and Vice Support
Cabinet Strength Rating
Heavy Duty
Assembled/Unassembled
Assembled
Assembly
Fully Assembled
Lock Type
Keyed
Door Type
Standard/Hinged
Top Material
Steel
Included Components
Back Stop, Handle on Side, Lower Shelf, Side Stops, Vice Support Shelf
Number of Compartments
2
Overall Load Capacity
2,000 lb
Frame Material
Steel
Frame Metal Material Gauge
14 ga
Top Metal Material Gauge
14 ga
Frame Construction
Welded Only
Portability
Stationary
Frame Material Finish
Powder Coated
Number of Cabinets
1

Description

Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 0, Number of Shelves 1, Overall Depth 24 in, Overall Height 34 in, Overall Load Capacity 2,000 lb, Overall Width 48 in, Top Metal Material Gauge 14 ga, Included Components Back Stop, Handle on Side, Lower Shelf, Side Stops, Vice Support Shelf, Assembly Fully Assembled, Cabinet Interior Depth 24 in, Door Type Standard/Hinged, Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.