Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 ga. Steel Cabinet Workbench, 48" W, 36-1/4" H, Combination Drawer

  • Mfr # 3404-95

  • Zoro # G7575425


product price: $1,126.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Surface Material
Steel
Width
48 in
Depth
24 in
Height
36 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3404-95
Zoro #
G7575425
UPC #
714334055819
Country of Origin
Mexico

Dimensions

Width
48 in
Depth
24 in
Height
36 1/4 in
Depth (In.)
24
Overall Cabinet Height
36-1/4"
Overall Cabinet Width
48"
Height (In.)
36-1/4
Width (In.)
60
Overall Height
36 1/4 in
Drawer Height
11 7/16 in
Overall Depth
24 in
Overall Width
48 in
Drawer Width
21 7/16 in
Drawer Depth
21 1/8 in
Cabinet Interior Depth
24 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Surface Material
Steel
No. of Drawers
4
No. of Shelves
1
Number of Doors
1
Workbench/Table Frame Material
Steel
Cabinet Door Type
Standard
Finish
Powder Coated
Color
Gray
Gauge
14 ga.
Item
Cabinet Workbench
Top Area (Square-Ft.)
10
Assembled/Unassembled
Assembled
Cabinet Color
Gray
Material
Steel
Includes
1 Fixed Shelf, Vice Support and 4 Drawers
Cabinet Strength Rating
Heavy Duty
Storage Volume (Cu.-Ft.)
16.0
Cabinet Workbench Item
Cabinet Workbench
Type
Single Door
Cabinet Style
Combination Drawer
Number of Drawers
4
Number of Shelves
1
Assembly
Fully Assembled
Lock Type
Keyed
Door Type
Standard/Hinged
Top Material
Steel
Number of Cabinets
1
Frame Material
Steel
Overall Load Capacity
2,000 lb
Frame Metal Material Gauge
14 ga
Number of Compartments
6
Frame Construction
Welded Only
Frame Material Finish
Powder Coated
Top Metal Material Gauge
14 ga
Portability
Stationary
Included Components
Back Stop, Drawers, Handle on Side, Lower Shelf, Side Stops, Vice Support Shelf

Description

Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 1, Number of Drawers 4, Number of Shelves 1, Overall Depth 24 in, Overall Height 36 1/4 in, Overall Load Capacity 2,000 lb, Overall Width 48 in, Top Metal Material Gauge 14 ga, Included Components Back Stop, Drawers, Handle on Side, Lower Shelf, Side Stops, Vice Support Shelf, Assembly Fully Assembled, Cabinet Interior Depth 24 in, Door Type Standard/Hinged, Drawer Depth 21 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.