14 ga. Steel Mobile Cabinet with Louvered Panel 1400 lb. Capacity, 36"L x 25-15/16"W x 58"H

  • Mfr # 3112-32B-LU-5PO-95
  • Zoro # G3499609
product price: 
$
523.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
2
Color
Gray
Material
Steel
Number of Doors
2
Cart Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3112-32B-LU-5PO-95
Zoro #
G3499609
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
42 1/2 in
Bin Height
3"
Bin Width
4"
Overall Depth
24 1/2 in
Caster Dia.
5"
Bin Depth
7"
Overall Height
58 in
Handle Height
35-3/8"
Shelf Width
24 in
Shelf Length
36 in
Overall Length
24 1/2 in
Caster Wheel Dia.
5 in
Bin Outside Length
7 in
Bin Outside Width
4 in
Panel HxW
20 in x 36 in
Shelf Lip Height
1 1/2 in
Overall LxWxH
24 1/2 in x 42 1/2 in x 58 in
Panel Width
36 in
Panel Height
20 in
Top Shelf Lip Height
1 1/2 in
Work Surface Height
35 3/8 in
Bin Outside Height
3 in
Shelf LxW
36 in x 24 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Width
1 1/4 in
Panel Hole Size
3/4 in
Cabinet Interior Depth
24 in
Wheel Diameter
5 in

Details

Number of Shelves
2
Color
Gray
Material
Steel
Number of Doors
2
Item
Mobile Workstation
Cart Material
Steel
Bin Material
Plastic
Load Capacity
1,400 lb
Bin Color
Yellow
Caster Type
(2) Rigid, (2) Swivel
Number of Drawers
0
Total Number of Bins
32
Handle Included
Yes
Caster Material
Polyolefin
Finish
Powder Coated
Gauge
14 ga
Cart Color
Gray
Capacity per Shelf
700 lb.
Includes
(2) Lockable Doors with Keys, (32) Bins, 1 Handle, Louvered Bin Panel
Utility Cart Item
Mobile Workstation with 32 Hook-On-Bins, Cabinet Storage with (2) Keys, Louvered Panel, 3 Point Locking Doors
Utility Cart Shelf Style
Lipped
Wheel Type
5" x 1-1/2" Polyolefin
Top Material
Steel
Assembled/Unassembled
Assembled
Number of Compartments
1
Handle Type
Flat
Assembly
Fully Assembled
Caster Brake Type
Side Pedal Brake
Caster Wheel Type
Standard
Panel Material
Steel
Mobile Workstation Components
Louvered Panel
Caster Wheel/Tread Material
Polyolefin
Lip Style
4-Sided Lipped
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Panel Hole Shape
Square
Caster Mounting Type
Plate
Number of Bins
32
Lock Type
Keyed
Frame Construction
Welded Only
Caster Mount Type
Plate
Foot Type
Caster
Frame Material
Steel
Top Metal Material Gauge
14 ga
Included Components
Back Stop, Handle on Side, Louvered Panel, Side Stops, Storage Bins
Wheel Material
Polyolefin
Number of Cabinets
1
Frame Material Finish
Powder Coated
Brake Type
Wheel Brake
Portability
Casters
Overall Load Capacity
1,400 lb
Wire Color
Gray

Description

Steel Mobile Workstation with Louvered Storage, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 0, Number of Shelves 2, Overall Depth 24 1/2 in, Overall Height 58 in, Overall Load Capacity 1,400 lb, Overall Width 42 1/2 in, Top Metal Material Gauge 14 ga, Included Components Back Stop, Handle on Side, Louvered Panel, Side Stops, Storage Bins, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.