Flat Shelf Utility Cart, 14 ga. Steel/Vinyl (Matting), 1200 lb Load Capacity, 3 Shelves, 54-1/4" L

  • Mfr # RIC-244850-3-95

  • Zoro # G0328498


product price:  $853.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
56"
Overall Length
54-1/4"
Overall Width
24-1/4"
Material
14 ga. Steel/Vinyl (Matting)
Color
Gray, Black (Matting)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RIC-244850-3-95
Zoro #
G0328498
UPC #
714334014106
Country of Origin
Mexico

Dimensions

Overall Height
56"
Overall Length
54-1/4"
Overall Width
24-1/4"
Shelf Width
24"
Shelf Length
48 in

Details

Material
14 ga. Steel/Vinyl (Matting)
Color
Gray, Black (Matting)
Load Capacity
1200 lb
Item
Flat Shelf Utility Cart
Wheel Type
8" x 3" Pneumatic
Number of Shelves
3
Caster Type
(2) Rigid, (2) Swivel
Finish
Textured Powder Coated

Description

Cart,Instrument,24 In.x48 In.x50 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.