Shelving Storage Cabinet, 72 in H, 36 in W, 18 in D, Swing, Keyed, Gray, 4 Shelves, 0 Drawers

  • Mfr # 2602-4S-95

  • Zoro # G9948687


product price:  $939.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Cabinet Style
Shelving
Duty Rating
Heavy Duty
Load Capacity per Shelf
1250 lbs
Door Type
Standard
Lock Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2602-4S-95
Zoro #
G9948687
UPC #
714334053983
Country of Origin
Mexico

Dimensions

Overall Height
72 in
Overall Depth
18 in
Overall Width
36 in
Cabinet Height Range
Full Height
Shelf Depth
16 3/8 in
Shelf WxD
35 3/4 in x 16 3/8 in
Panel Material Thickness
16 ga
Height of Cabinet
72 in
Depth of Cabinet
18 in
Width of Cabinet
36 in

Details

Cabinet Style
Shelving
Duty Rating
Heavy Duty
Load Capacity per Shelf
1250 lbs
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Number of Doors
2
Method of Construction
Welded
Shelf Capacity
700 lbs
Material
Steel
Includes
Shelves, Keys
Assembled/Unassembled
Assembled
Color
Gray
Shelf Adjustment Increments
4 in
Base Type
Frame
Body Panel Type
Solid
Number of Keys
4
Casters Included
No
Door Handle Type
Swing
Cabinet Finish
Powder Coated
Material - Cabinets
Steel
Includes Keys
Yes
Item - Storage Cabinets
Storage Cabinet
Shelf Adjustability
Adjustable
Cabinet Locking Mechanism
Keyed
Mobility
Stationary
For Use Indoors/Outdoors
No
Locking Cabinet
Yes
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
4

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.