Zoro Homepage

16 ga. Steel Cabinet Workbench, 36" W, 33-5/8" H, Shelving

  • Mfr # 3000-95

  • Zoro # G7611965


product price: $570.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Surface Material
Steel
Width
36 in
Depth
24 in
Height
33 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000-95
Zoro #
G7611965
UPC #
714334010436
Country of Origin
Mexico

Dimensions

Width
36 in
Depth
24 in
Height
33 5/8 in
Depth (In.)
24
Width (In.)
36
Overall Cabinet Height
33-5/8"
Overall Cabinet Width
36"
Height (In.)
33-5/8
Overall Height
33 5/8 in
Overall Width
36 in
Overall Depth
24 in
Cabinet Interior Depth
24 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Surface Material
Steel
No. of Drawers
0
No. of Shelves
0
Number of Doors
2
Workbench/Table Frame Material
Steel
Cabinet Door Type
Standard
Finish
Powder Coated
Color
Gray
Gauge
16 ga.
Item
Cabinet Workbench
Cabinet Color
Gray
Top Area (Square-Ft.)
6
Cabinet Style
Shelving
Storage Volume (Cu.-Ft.)
13.0
Type
Double Door
Cabinet Workbench Item
Cabinet Workbench
Door
Digital Lock, Concealed Hinges
Number of Shelves
2
Assembled/Unassembled
Assembled
Cabinet Strength Rating
Industrial
Material
Steel
Includes
3-Point Locking Handle With 2 Keys, 6 in Legs and 1 Fixed Shelf
Number of Drawers
1
Assembly
Fully Assembled
Door Type
Standard/Hinged
Number of Bins
0
Frame Metal Material Gauge
14 ga
Frame Material
Steel
Frame Construction
Welded Only
Overall Load Capacity
1,200 lb
Top Material Finish
Powder Coated
Top Material
Steel
Included Components
Handle on Side, Lower Shelf
Number of Compartments
2
Frame Material Finish
Powder Coated
Number of Cabinets
1
Top Metal Material Gauge
14 ga

Description

Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 1, Number of Shelves 2, Overall Depth 24 in, Overall Height 33 5/8 in, Overall Load Capacity 1,200 lb, Overall Width 36 in, Top Metal Material Gauge 14 ga, Included Components Handle on Side, Lower Shelf, Assembly Fully Assembled, Cabinet Interior Depth 24 in, Door Type Standard/Hinged, Frame Material Steel, Frame Material Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.