Zoro Homepage

Compartment Drawer Insert with 20 compartments, Polypropylene, 2" H x 13-3/8 in W

  • Mfr # 229-95-20-IND

  • Zoro # G6211171


product price: $10.99
/ea

Key Features

Overall WxDxH
13 3/8 in x 9 1/4 in x 2 in
Compartment HxWxD
2 1/2 in x 2 13/64 in
Material
Polypropylene
Features
Can be Used Independently or as Replacements for Other Small Compartment Box Inserts, 20 Compartment Insert
For Use With
Mfr No. 226-95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
229-95-20-IND
Zoro #
G6211171
UPC #
714334016940
Country of Origin
United States

Dimensions

Overall WxDxH
13 3/8 in x 9 1/4 in x 2 in
Compartment HxWxD
2 1/2 in x 2 13/64 in
Overall Width
13-3/8 in
Compartment Depth
2 13/64 in
Overall Height
2"
Drawer Depth
9 1/4 in
Overall Depth
9-1/4 in
Compartment Width
2 1/2 in
Drawer Height
2 in
Fits Box Width
13 3/8 in
Fits Box Depth
9 1/4 in
Fits Box Height
2 in
Drawer Width
13 3/8 in

Description

Compartment Drawer Insert, Compartment HxWxD (20) 2 1/2 in x 2 13/64 in, Fits Box Depth 9 1/4 in, Compartment Depth 2 13/64 in, Fits Box Height 2 in, Compartment Width 2 1/2 in, Fits Box Width 13 3/8 in, Number of Dividers 0, Overall Depth 9 1/4 in, Overall Height 2 in, Overall Width 13 3/8 in, Adjustable Dividers No, Color Gray, Compatible Manufacturer Model Number 226-95, Finish Powder Coated, Number of Compartments 20, Load Capacity 24 lb, Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.